1-1/4 in. Cast Brass P-Trap
1-1/4 in. Cast Brass P-Trap
Frequently Purchased Together
Product Details
- Includes ground joint elbow and slip nuts
- Two inch minimum water seal
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Ground Joint
- Cover Color Finish:
- Chrome Plated
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-1/2 in
- End Connection 1:
- Slip Nut
- End Connection 2:
- Slip Nut
- End Connections:
- Slip Nut
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 5-3/4 in
- Material:
- Brass
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4 in
- Width:
- 1-1/2 in