DESCRIPTION

  • Includes 1 1/4" x 6" tailpiece, lock nut and washers
  • Can be used with 1 1/2" tailpiece

McGuire Manufacturing 1- 1/4 in. Open Grid Pull- Out Plug Chrome

M155A

Manufacturer Part #: 155A

Color/Finish

Polished Chrome

SPECIFICATIONS

CSA Certified
CSA B125.2
Cover Color Finish
Chrome Plated
Fitting Size 2
1-1/4 in
Gauge
17
Grid Drain Material
Cast Brass
Overflow Included Yes or No
Yes
Strainer Diameter
2-1/4 in
Strainer Size
1-1/4 in
Tailpiece Length
6 in
Type
M155A

Print