1-1/4 in. P-Trap Kit

You last purchased this on
 
McGuire Manufacturing

1-1/4 in. P-Trap Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

1-1/4 in. P-Trap Kit

  • Fast #
  • Part #MPW2150WCPRO
  • Item #4083224
  • Manufacturer Part #PW2150WCPRO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Furnished with ProDrain® offset grid drain assembly, seamless riser tube covers, supply angle stop valve covers, angle stop wheel handle covers, and chrome plated box flange
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASTM:
ASTM D-635, ASTM C-177, ASTM G-21, ASTM G-22
Adjustable:
No
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
PVC
Gauge (metal):
17 ga
IAPMO Listed -:
Yes
Material:
Brass, Plastic
Material Type:
PVC, Resin
Trap Size:
1-1/2 in
Width:
17-1/8 in