1-1/4 in. Plug Open Grid in Polished Chrome

You last purchased this on
 
McGuire Manufacturing

1-1/4 in. Plug Open Grid in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

1-1/4 in. Plug Open Grid in Polished Chrome

  • Fast #
  • Part #MHD155A
  • Item #4083593
  • Manufacturer Part #HD155A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Furnished with 17 gauge 1 1/4" x 6" seamless brass tailpiece, brass lock nut, heavy rubber basin washer, and fiber friction washer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Cleanout:
No
Coating:
PVD
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Cover Color Finish:
Chrome Plated
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
Grid Drain Material:
Brass
IAPMO Listed -:
No
Overflow Included:
Yes
Strainer Diameter:
2-1/4 in
Tailpiece Length:
6 in
Tailpiece Style:
Straight