1-1/4 in. Steel Body P-Trap

Part #M8090CBOS12  |  Item #4083129  |  Manufacturer Part #8090CBOS12

$106.71 EACH

Fitting Sizes:

1-1/4 in x 1-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: Yes

Cleanout: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Sweat

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Escutcheon Style: Bell

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Height: 5 in

IAPMO Listed: No

Inside Diameter: 1-1/4 in

Length: 16 in

Material: Brass