DESCRIPTION

  • For use with p-traps, supplies, and shower arms

McGuire Manufacturing 1/2 in. Copper Set Screw Escutcheon in Polished Chrome

M127058

Diameter:

5/8 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5/8 in
Fits Pipe Size
1/2 in
Height
73/100 in
Length
2-39/100 in
Material
Cast Brass

Starting at
$10.59
EACH
  • QUANTITY

DOCUMENTS