DESCRIPTION

  • Includes angle stop valve, flexible riser and shallow flange

Mcguire Manufacturing 3/8 in. Nominal Copper x OD Wheel Handle

MLFH2165CC

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Lead Law Compliant
Yes
Valve Size
1/2 in
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$54.62
EACH
  • QUANTITY

DOCUMENTS