McGuire Manufacturing 1/2 x 1/2 in. IPS x IPS Heavy Angle Supply Stop Valve in Polished Chrome
MLFHST06LKSB
Valve Size:
3/8 inSPECIFICATIONS
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- End Connection 2
- OD Compression
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 200 psi
- Valve Size
- 3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday