DESCRIPTION

  • Furnished with 20" copper flexible risers and steel shallow flanges

McGuire Manufacturing 1/2 x 3/8 in. Compression Flexible Lavatory Supply Kit Polished Chrome

MLF2165CCLKR20

Length:

2-3/8 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
2-3/8 in
Material
Brass

Starting at
$41.62
EACH
  • QUANTITY

DOCUMENTS