McGuire Manufacturing 1/2 x 3/8 in. Heavy Flexible Lavatory Supply Kit Polished Chrome
MLFH2165CCLKR15
Length:
2-3/4 inSPECIFICATIONS
- Color Finish
- Polished Chrome
- End Connection 1
- Compression
- End Connection 2
- OD
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 3/8 in
- Fitting Sizes
- 1/2 in x 3/8 in
- Lead Law Compliant
- Yes
- Length
- 2-3/4 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday