DESCRIPTION

McGuire Manufacturing 1/2 x 3/8 in. IPS x OD Angle Stop Valve

MLFST02

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
OD
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
Valve Operator
Wheel Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$10.2
EACH
  • QUANTITY

DOCUMENTS