DESCRIPTION

  • Furnished with 12" copper flexible riser and a steel shallow flange

Mcguire Manufacturing 1/2 x 3/8 in. IPS x OD Flexible Closet Supply Kit

MLF2166

Length:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
Outside Diameter
3/8 in
Size
1/2 in x 3/8 in

Starting at
$18.4
EACH
  • QUANTITY

DOCUMENTS