DESCRIPTION

  • Furnished with 12" copper flexible riser and a steel deep bell flange

McGuire Manufacturing 1/2 x 3/8 in. Nominal Heavy Closet Supply Kit with Loose Key

MLF172LK

Length:

7 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
7 in
Material
Brass

Starting at
$25.49
EACH
  • QUANTITY

DOCUMENTS