DESCRIPTION

  • Furnished with 20" stainless steel braided risers and steel shallow flanges

Mcguire Manufacturing 1/2 x 3/8 in. Nominal x OD Stainless Steel Heavy Duty Lavatory Supply Kit

MLFH2165CCLKSS20

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass
Size
1/2 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY