DESCRIPTION

  • Furnished with 16" stainless steel braided risers and 2 steel shallow flanges

Mcguire Manufacturing 1/2 x 3/8 in. OD Compression Lavatory Supply Kit

MLFBV2165CCSS16

Length:

2-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Brass
Size
1/2 in x 3/8 in

Starting at
$48.9
EACH
  • QUANTITY

DOCUMENTS