DESCRIPTION

  • Furnished with 12" copper flexible riser and a steel shallow flange

Mcguire Manufacturing 1/2 x 3/8 in. OD Copper Sweat Flexible Lavatory Supply Kit Polished Chrome

MLF175

Length:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
Size
1/2 in x 3/8 in

Starting at
$27.55
EACH
  • QUANTITY

DOCUMENTS