DESCRIPTION

McGuire Manufacturing 1/2 x 3/8 in. Sweat x OD Angle Stop Valve

MLFST07

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
OD
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
Maximum Pressure
200 psi
Valve Operator
Cross Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$8.03
EACH
  • QUANTITY

DOCUMENTS