DESCRIPTION

  • Furnished with 12" copper flexible riser and a steel deep bell flange

Mcguire Manufacturing 1/2 x 3/8 in. Sweat x OD Flexible Closet Supply Kit

MLF172

Length:

6-1/4 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
6-1/4 in
Material
Brass
Size
1/2 in x 3/8 in

Starting at
$22.16
EACH
  • QUANTITY

DOCUMENTS