DESCRIPTION

  • Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange
  • Less cleanout

Mcguire Manufacturing 12 in. Cast Body P-Trap

M8912CN

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
GSA Approved
No
Height
4-5/8 in
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Size
1-1/2 in x 1/2 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday