1/2 in. OD Compression Hand Wheel Handle Angle Supply Stop Valve in Chrome Plated
1/2 in. OD Compression Hand Wheel Handle Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- Furnished with chrome plated wheel handle
- Lead free angle stop 1/2 inch NOM x 3/8 inch OD.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve