DESCRIPTION

  • Furnished with 5" extension, 12" copper flexible risers, and steel shallow flanges

McGuire Manufacturing 1/2 in. Sink Flexible Water Connector

MLF171LK

Manufacturer Part #: LF171LK

Fitting Sizes:

1/2 in

SPECIFICATIONS

Cover Color Finish
Polished Chrome
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Water Supply Connector Type
Sink

Print

DOCUMENTS