1/2 x 3/8 in. Sweat x OD Tube Loose Key Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. Sweat x OD Tube Loose Key Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Material:
- Metal
- Handle Type:
- Loose Key
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-7/16 in
- Material:
- Copper, Forged Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Supply Stop Valve