1/2 x 3/8 in. Compression x OD Tube Loose Key Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. Compression x OD Tube Loose Key Straight Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 x 3/8 in. Compression x OD Tube Loose Key Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFST17LK
  • Item #4499889
  • Manufacturer Part #LFST17LK
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full turn stem
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
Compression
End Connection 2:
OD Tube
End Connections:
Compression x OD Tube
Handle Type:
Loose Key
Height:
2-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
1-5/8 in
Material:
Brass
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve