1/2 x 3/8 in. Sweat x OD Tube Wheel Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. Sweat x OD Tube Wheel Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Cover Color Finish:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Type:
- Wheel
- Height:
- 1-1/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve