1/2 x 1/2 in. IPS Supply Flexible Lavatory Polished Chrome

You last purchased this on
 
McGuire Manufacturing

1/2 x 1/2 in. IPS Supply Flexible Lavatory Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

1/2 x 1/2 in. IPS Supply Flexible Lavatory Polished Chrome

  • Fast #
  • Part #MLF2165LKEA
  • Item #4499579
  • Manufacturer Part #LF2165LKEA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Furnished with 12" copper flexible riser and steel shallow flange
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cover Color Finish:
Chrome Plated
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Escutcheon Style:
Shallow Box
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Type:
MLF2165LKEA
Water Supply Connector Type:
Sink