Sink 1/2 in x 3/8 in. x 6-3/4 in. Supply Kit in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

Convertible™ Sink 1/2 in x 3/8 in. x 6-3/4 in. Supply Kit in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Convertible™ Sink 1/2 in x 3/8 in. x 6-3/4 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFBV170SS12
  • Item #4499286
  • Manufacturer Part #LFBV170SS12
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Collection:
Convertible™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Cover Color Finish:
Chrome Plated
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Escutcheon Style:
Shallow Box
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/4 in
NSF Certified:
No
Rigid:
No
Water Supply Connector Type:
Sink