1/2 x 3/8 x 2-3/4 in. Heavy Flexible Lavatory Supply Kit Polished Chrome

Part #MLFH2165CCLKR15  |  Item #4499729  |  Manufacturer Part #LFH2165CCLKR15

$85.62 EACH

Length:

2-3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Furnished with 15" copper flexible risers and steel shallow flanges

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Escutcheon Style: Shallow Box

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 2-3/4 in

Outside Diameter: 3/8 in

Water Supply Connector Type: Sink