1-1/2 x 12 in. 17 ga Flanged Tailpiece in Rough Brass
1-1/2 x 12 in. 17 ga Flanged Tailpiece in Rough Brass
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Brass
- Product Type:
- Tailpiece