DESCRIPTION

  • Furnished with slip nuts, 17 gauge seamless tubular brass wall bend, and steel shallow flange

McGuire Manufacturing 17 ga Adjustable Trap (Less Cleanout Plug)

M8902CN

Fitting Sizes:

1-1/4 in x 1-1/4 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
GSA Approved
No
Gauge
17
Height
4-5/8 in
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No

Starting at
$53.27
EACH
  • QUANTITY