DESCRIPTION

McGuire Manufacturing Vandal Trap® 17 ga Cast Body Trap (Less Cleanout)

MV8902CN

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-11
Collection
Vandal Trap®
Color Finish
Polished Chrome
Color Finish Category
Chromes
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/4 in x 1-1/2 in
GSA Approved
No
Gauge
17
Height
5-3/4 in
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY