DESCRIPTION

  • Furnished with satin plated cast brass tee and chrome plated waste arms
  • Waste arm furnished with cast brass slip nuts

Mcguire Manufacturing 17 ga End Outlet Waste

M111C16G

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
GSA Approved
No
Gauge
20
IAPMO Listed
No
Length
16 in
Material
Brass
Size
1-1/2 in

Starting at
$52.15
EACH
  • QUANTITY