DESCRIPTION

  • Furnished with cast brass slip nuts, 17 gauge seamless tubular wallbend, 2 stop valves, 2 riser tubes, 2 wheel handle covers, and a box flange

Mcguire Manufacturing 17 ga Heavy Cast Brass Adjustable Lavatory P-Trap

MPW2150

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/2 in
GSA Approved
No
Gauge
17
Height
5-3/4 in
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Size
1-1/4 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday