DESCRIPTION

Mcguire Manufacturing 17 ga Sink Tailpiece

MST15004017

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
4 in
Material
Brass

Starting at
$10.49
EACH
  • QUANTITY