DESCRIPTION

  • Includes nuts and box flange

McGuire Manufacturing 17 Gauge Box Flange P-Trap with Cleanout

M8872CBECO

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/4 in
Material
Brass
Width
1-1/4 in

Starting at
$37.07
EACH
  • QUANTITY