DESCRIPTION

  • Includes slip nuts, tubular wall bend, box flange and 1 1/4" x 1 1/2" reducing washer

Mcguire Manufacturing 17 Gauge P-Trap Chrome with Cleanout

M8912CBECO

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
Gauge
17
Height
5 in
Inside Diameter
1-1/2 in
Material
Brass
Width
1-1/2 in

Starting at
$39.33
EACH
  • QUANTITY