2 in. Cast Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

2 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

2 in. Cast Brass P-Trap

  • Fast #
  • Part #M1207C
  • Item #1808004
  • Manufacturer Part #1207C
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With cleanout
  • Minimum water seal of 2"
  • Furnished with cast brass ground joint elbow and slip nuts
  • Meets federal specification WWP-541
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
IPS
Diameter - Inside 1:
1-1/2 in
End Connection 1:
Slip Nut
End Connection 2:
Slip Nut
End Connections:
Slip Nut
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Gauge (metal):
17 ga
Height:
6-5/8 in
Material:
Brass
Trap Material:
Cast Brass
Trap Size:
2 in