DESCRIPTION

  • Adjustable trap with cleanout plug
  • Includes slip nuts, seamless tubular brass wall bend and steel shallow flange

Mcguire Manufacturing 2 in. Semi Cast P-Trap

M8904C

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Gauge
17
Height
5 in
Inside Diameter
2 in
Material
Cast Brass

Starting at
$163.95
EACH
  • QUANTITY

DOCUMENTS