McGuire Manufacturing 2 in. Tailpiece
MTPC2STR
Fitting Sizes:
2 in x 1/4 inSPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Fitting Size 1
- 2 in
- Fitting Size 2
- 1/4 in
- Fitting Sizes
- 2 in x 1/4 in
- GSA Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Length
- 2 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday