DESCRIPTION

  • Adjustable trap with cleanout plug
  • Includes ground joint elbow and slip nuts

Mcguire Manufacturing 2 x 2 in. Cast P-Trap Adjustable

M1208C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Inside Diameter
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS