DESCRIPTION

  • Furnished with 20" stainless steel braided risers, and 2 set screw flanges

McGuire Manufacturing 20 in. Braided Riser Set Screw Flange Lavatory Supply Kit

MLFBV2165CCSS20F

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY