3-1/2 in. Shower Strainer

You last purchased this on
 
McGuire Manufacturing

3-1/2 in. Shower Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

3-1/2 in. Shower Strainer

  • Fast #
  • Part #M1266A
  • Item #656271
  • Manufacturer Part #1266A
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
FIP
Diameter:
3-1/2 in
Drain Component Type:
Grate
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Brass
Strainer Size:
2 in