DESCRIPTION

  • Furnished with 12" copper flexible risers and steel shallow flanges

Mcguire Manufacturing 3/8 in. IPS Chrome Flexible Lavatory Supply Kit with Loose Key

MLF165LK

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
IsAcceptableImage
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Brass
Size
3/8 in x 3/8 in

Starting at
$29.13
EACH
  • QUANTITY

DOCUMENTS