DESCRIPTION

  • Furnished with 12" copper flexible risers and steel shallow flanges

McGuire Manufacturing 3/8 x 3/8 in. IPS x OD Flexible Lavatory Supply Kit

MLF165

Length:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
Outside Diameter
3/8 in

Starting at
$27.95
EACH
  • QUANTITY

DOCUMENTS