4-1/2 in. Brass Wide Top Sink Strainer

You last purchased this on
 
McGuire Manufacturing

4-1/2 in. Brass Wide Top Sink Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

4-1/2 in. Brass Wide Top Sink Strainer

  • Fast #
  • Part #M152N
  • Item #1242158
  • Manufacturer Part #152N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits sink depth up to 3/4"
  • Furnished with 1-1/2" x 4" brass 20 gauge tailpiece and lock and slip nuts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Threaded
Diameter - Inside 1:
1-1/2 in
Drain Body Material:
Brass
Drain Component Type:
Strainer
Material:
Brass
Strainer Body:
Stainless Steel
Strainer Size:
1-1/2 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight
Trim Ring:
No
Width:
4-1/2 in