DESCRIPTION

  • For use with P-Traps, supply kits and shower arms

Mcguire Manufacturing 5/8 in. OD 1/2 in. Copper Steel Shallow Flange

MSE058

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5/8 in
Fits Pipe Size
1/2 in

Starting at
$0.85
EACH
  • QUANTITY

DOCUMENTS