8-1/4 in. Bathroom Sink Drain in Polished Chrome
8-1/4 in. Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Furnished with 17 gauge 1 1/4" seamless brass offset tailpiece, heavy rubber basin washer, and fiber friction washer
- Treated with Saniguard® antimicrobial compound
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Coating:
- SANIGUARD®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Threaded
- Cover Color Finish:
- Chrome Plated
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Overflow Included:
- Yes
- Tailpiece Length:
- 8-1/4 in
- Tailpiece Style:
- Offset