Basket Strainer Polished Chrome

You last purchased this on
 
McGuire Manufacturing

Basket Strainer Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Basket Strainer Polished Chrome

  • Fast #
  • Part #MCG151M
  • Item #4083755
  • Manufacturer Part #151M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Furnished with 1-1/2 in x 4 in 17G tailpiece, brass lock, and coupling nuts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
CSA B125.2
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Diameter - Inside 1:
1-1/2 in
Height:
6-1/4 in
IAPMO Listed -:
No
Material:
Brass
Strainer Size:
4-1/2 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight