DESCRIPTION

McGuire Manufacturing Braided Lavatory Riser

MSSLAV050038

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
12 in
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY