DESCRIPTION

  • Furnished with 12" stainless steel braided risers and steel shallow flanges

Mcguire Manufacturing Braided Riser

MLF2165CCLKSS12

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
NSF Certified
No
Size
1/2 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.17
EACH
  • QUANTITY

DOCUMENTS