DESCRIPTION

  • Furnished with 16" stainless steel braided risers and steel shallow flanges

McGuire Manufacturing Braided Riser

MLF2165LKSS16

Length:

16 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Chrome
End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
16 in
NSF Certified
No

Starting at
$37.93
EACH
  • QUANTITY

DOCUMENTS